Menu Search

EFECTOR #IF5647

Inductive Proximity Sensor N.O. or N.C. (NPN or PNP)

SKU: 78060898581
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 10-55V DC
Wires - Voltage Type: 2-Wire AC
Shielding: Unshielded
Output Type: NO or NC (NPN or PNP)
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: End
Beam Type: Visible Yellow
Material - Body: Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1500 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-13°F) to 80°C (176°F)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 4 mm; Voltage Range - 10-55V DC; Wires - Voltage Type - 2-Wire AC; Shielding - Unshielded; Output Type - N.O. or N.C. (NPN or PNP); Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Sensing Position - End; Beam Type - Visible Yellow; Material - Body - Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 1500 Hz; Load Current - max - 300 mA; Temperature Rating - -25 deg C (-13 deg F) to 80 deg C (176 deg F)