EFECTOR #IG5398

Inductive Proximity Sensor N.O. (PNP)

SKU: 78060892783
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 8mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Beam Type: Visible Yellow
Material - Body: Brass
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 250 mA
Temperature Rating: -25°C (-13°F) to 80°C (176°F)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 8 mm; Voltage Range - 10-36V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Unshielded; Output Type - N.O. (PNP); Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction - Tubular, Threaded; Sensing Position - End; Beam Type - Visible Yellow; Material - Body - Brass; Enclosure Rating IEC - IEC IP67; Switching Frequency - 300 Hz; Load Current - max - 250 mA; Temperature Rating - -25 deg C (-13 deg F) to 80 deg C (176 deg F)