EFECTOR #IFS200

Inductive Proximity Sensor N.O. (NPN or PNP)

SKU: 78060898479
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 2 or 3-Wire DC
Shielding: Shielded
Output Type: NO (NPN or PNP)
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Sensing Position: End
Beam Type: Visible Yellow
Material - Body: Brass
Material - Face: PBT
Enclosure Rating IEC: IEC IP67
Switching Frequency: 700 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
Proximity Sensors (Inductive, Tubular Style): Type - Inductive Proximity Sensor; Sensing Range - 4 mm; Voltage Range - 10-30V DC; Wires - Voltage Type - 2 or 3-Wire DC; Shielding - Shielded; Output Type - N.O. (NPN or PNP); Connection Type - Connector, 4-pin; Connection Size - M12x1; Construction - Tubular, Threaded; Sensing Position - End; Beam Type - Visible Yellow; Material - Body - Brass; Material - Face - PBT; Enclosure Rating IEC - IEC IP67; Switching Frequency - 700 Hz; Load Current - max - 100 mA; Temperature Rating - -25 deg C (-13 deg F) to 70 deg C (158 deg F)