EFECTOR #IN5212

Inductive Proximity Sensor 4 mm 10-36VDC

SKU: 78060896315
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Rectangular, Threaded Base
Sensing Range: 4mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Configuration: PNP
Connection Type: Connector
Connection Size: M8x1
Nominal Dimensions: 1.57x1.02x0.22 in. (40.0x26.0x5.8mm)
Sensing Position: Side
Material: PBT
Enclosure Rating IEC: IEC IP65
Switching Frequency: 1300 Hz
Load Current - max: 250 mA
Temperature Rating: -25°C (-13°F)-80°C (176°F)
Description
Proximity Sensors (Inductive, Block Style): Type - Inductive Proximity Sensor; Sensing Range - 4 mm; Voltage - 10-36VDC; Output Configuration - PNP; Connection Type - Connector ; Connection Size - M8x1; Construction Style - Rectangular, Threaded Base; Sensing Position - Side; Housing Material - PBT; Enclosure Rating IEC - IEC IP65; Temperature Rating - -25 deg C (-13 deg F)-80 deg C (176 deg F); Wires - Voltage Type - 3-Wire DC; Switching Frequency - 1300 Hz; Load Current - max - 250 mA; Nominal Dimensions - 1.57x1.02x0.22 in. (40.0x26.0x5.8mm)
Additional Info: Mounting: Non-Flush Mountable