This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EFECTOR #IFS206

Inductive Position Sensor, 4 mm, 700 Hz, 3-Wire DC, M12

SKU # 78060898475
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Position Sensor
Sensing Range: 4 mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Type: NC (PNP)
Connection Type: Connector
Connection Size: M12x1
Diameter: M12
Nominal Dimensions: 45.00 mm L
Material - Body: White Bronze Coated Brass
Material - Face: Orange PBT
Enclosure Rating NEMA: NEMA 1
Enclosure Rating IEC: IP67
Switching Frequency: 700 Hz
Load Current - max: 100 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)