Menu Search
Search
EFECTOR #IFT205

Inductive Position Sensor, 4 mm, 500 Hz, Threaded, M12

SKU # 78060898468
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Position Sensor
Sensing Range: 4mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire, 2-Wire DC
Output Type: NO (PNP/NPN)
Connection Type: Connector
Connection Size: M12x1
Diameter: M12
Nominal Dimensions: 70.00 mm L
Material - Body: 316L Stainless Steel
Material - Face: PEEK
Enclosure Rating NEMA: NEMA 1
Enclosure Rating IEC: IP68, IP69K
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating - min: 0 deg C (32 deg F)
Temperature Rating - max: 100 deg C (212 deg F)