Menu Search
Search
EFECTOR #IE5319

Inductive Position Sensor, 2 mm, 1300 Hz, 3-Wire DC, M8

SKU # 78060898669
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Position Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-36V DC
Wires - Voltage Type: 3-Wire DC
Output Type: NC (PNP)
Connection Type: Connector
Connection Size: M8x1
Diameter: M8
Nominal Dimensions: 50.00 mm L
Material - Body: Special Coated Brass
Material - Face: Orange LCP
Enclosure Rating NEMA: NEMA 1
Enclosure Rating IEC: IP65, IP67
Switching Frequency: 1300 Hz
Load Current - max: 200 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)