Menu Search
EATON #E56ADL40UAE01

Sensor, Inductive Proximity; Unshielded; 4-Pin Mini Connection

SKU # 78668519719 Manufacturer Series: E56
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Flat Pack
Sensing Range: 40mm
Voltage: 10-42V DC
Wires - Voltage Type: 4-Wire DC
Output Configuration: NO and NC (NPN/PNP)
Shielding: Unshielded
Connection Type: Connector, 4-Pin Mini
Nominal Dimensions: 3.13x4.67x1.54 in. (79.0x119.0x39.0mm)
Sensing Position: Side
Material: PPS
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 70 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-13°F) to 70°C (158°F)
Response Time: 300ms

The E56 Pancake Sensor from Eatons Electrical Sector is a high performance inductive proximity sensor. The E56 Pancake provides greater sensing ranges than other inductive sensor package types. The E56 Pancake family provides convenience and ease of wiring with auto configurable, complementary outputs. (Auto-configurable outputs automatically detect an NPN or PNP output configuration and switch the sensor accordingly, without user intervention.) Power and output LEDs make troubleshooting much easier than conventional proximity sensors, which usually only feature output LEDs. These convenience features, combined with the performance of the E56 Pancake, make it an excellent inductive sensing solution for applications requiring an extremely rugged, long-range sensing solution.

Additional Info: Repeatability: Less Than 3 Percent, Hysteresis (Maximum): 10 - 15 Percent, Off-State Leakage: Less Than 150 µA per output, Burden Current: Less Than 25 mA