Menu Search
Inductive Sensors Sensor, Inductive Proximity; Unshielded; 24mm Sensing Range
EATON #E51ALT6

Sensor, Inductive Proximity; Unshielded; 24mm Sensing Range

SKU # 78211310719 Manufacturer Series: E51
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Limit Switch
Sensing Range: 24mm
Voltage: 20-264V AC/DC
Wires - Voltage Type: 2 Wire AC/DC
Output Mode: NO or NC
Output Configuration: Alternate Frequency
Shielding: Unshielded
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Sensing Position: Top
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 4, 4X, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: Alternate
Load Current - max: 0.5A continuous
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.