Menu Search

EATON #E59-M12A105D01-D1

iProx Sensor, Inductive Proximity, Shielded, Tubular

SKU: 78211618313
Manufacturer Series: E59 Cloning Sensor
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO or NC
Shielding: Shielded
Output Type: NPN or PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm Dia.
Material: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 580 Hz
Load Current - max: 500 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Description
Inductive Proximity, General Purpose Sensor; Sensing Range - 4 mm; Voltage - 10-30V DC; Wires - Voltage Type - 3-Wire DC; Shielding - Shielded; Output Mode - N.O. or N.C. (NPN or PNP); Connection Type - Connector, 4-pin Micro DC; Connection Size - M12x1; Construction Style - Tubular, Threaded; Diameter - 12 mm Dia.; Material - Stainless Steel; Enclosure Rating NEMA - NEMA 4X,6P,12,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 580 Hz; Load Current - max - 500 mA; Temperature Rating - -40 deg C (-40 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic
Additional Info: SmartSense Clones Band, Background Rejection, Position Sensing. Field Programmable. Output: NPN or PNP, NO or NC