Menu Search
Inductive Sensors Sensor, Inductive Proximity; Shielded; Cable Connection
EATON #E59-M12A105C02-D3PP

iProx Sensor, Inductive Proximity; Shielded; Cable Connection

SKU # 78668510562 Manufacturer Series: E59
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 6-48V DC
Wires - Voltage Type: 4-Wire DC
Shielding: Shielded
Output Type: NO and NC (PNP) Sourcing
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel

The iProx represents the highest performance, most versatile tubular inductive sensor offered by Eaton Electrical Sector. By utilizing an embedded microprocessor and exclusive SmartSense technology, iProx can sense up to three times farther than typical sensors of its class, while providing an unheard-of level of customization.

Additional Info: Face Material: Ryton