Menu Search
Inductive Sensors Sensor, Inductive Proximity; Shielded; 8mm Sensing Range

EATON #E59-M18A109A01-A1

iProx Sensor, Inductive Proximity; Shielded; 8mm Sensing Range

SKU #78211618337
Manufacturer Series: E59
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 20-132V DC
Output Mode: NO
Shielding: Shielded
Connection Type: Connector, 3-Pin Micro AC
Connection Size: M12x1
Diameter: 18mm Dia.
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Load Current - max: 250 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)

Additional Info: Face Material: Ryton, Indicator LED: 360Deg Viewable LED