Menu Search
Inductive Sensors Sensor, Inductive Proximity; Screw Terminals; 30mm Sensing Range

EATON #E55BLT1E

Sensor, Inductive Proximity; Screw Terminals; 30mm Sensing Range

SKU #78211455858
Manufacturer Series: E55
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 30mm
Voltage: 35-250V AC
Wires - Voltage Type: 2 Wire AC
Output Mode: NO or NC
Shielding: Unshielded
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Sensing Position: Top/Side
Material: PBT Resin
Enclosure Rating NEMA: NEMA 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 400 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

These sensors from Eaton electrical sector feature PBT resin housings for high resistance to corrosion. The housing is sized to offer a direct replacement for standard limit switches. The unique sensing head is factory assembled for top sensing, but can be easily converted in the field to any one of four side sensing positions. Models are available with sensing ranges from 15 mm to 40 mm. The sensors can be wired for NO or NC operation.

Additional Info: Dimension: 4.64 in. H x 1.57 in. W x 1.57 in. D