Menu Search
Inductive Sensors Sensor, Inductive Proximity; PNP Output; 4-Pin Micro DC Connection

EATON #E57SAL30T111ED

Sensor, Inductive Proximity; PNP Output; 4-Pin Micro DC Connection

SKU #78211355463
Manufacturer Series: E57 Premium+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 6-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The new Premium Plus series short barrel inductive proximity sensors from Eaton electrical sector feature the same sensing ranges as our standard length sensors, but in a body with a substantially shorter length. This allows the sensors to be used in applications where mounting space is limited.