Menu Search
Inductive Sensors Sensor, Inductive Proximity; NPN Output; Cable 2m Connection

EATON #E57LAL18T110E

Sensor, Inductive Proximity; NPN Output; Cable 2m Connection

SKU #78211374303
Manufacturer Series: E57 Premium+
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 6-48V DC
Wires - Voltage Type: Three-Wire
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Cable, 2m
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Beam Type: 360° Viewable LED
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: (IP67) IP69K
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 2.6 in. (66.1mm)