Menu Search
Inductive Sensors Sensor; Inductive Proximity; NPN Output; 4-Pin Micro DC Connection

EATON #E57G-12UNC8-Q

Sensor; Inductive Proximity; NPN Output; 4-Pin Micro DC Connection

SKU #78668590465
Manufacturer Series: E57G
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Unshielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M12x1
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The E57G General Purpose series is designed for most standard inductive sensing needs. With its stainless steel tubular body, 360 degree visible LED, fast switching speed and laser-etched markings, the E57G series is an ideal cost-effective solution.