Menu Search
Search
EATON #E57EAL6T110SD

Sensor; Inductive Proximity; NPN Output; 4-Pin Micro DC Connection

SKU # 78211390879 Manufacturer Series: E57
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 1mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: NPN
Connection Type: Connector, 4-Pin Micro DC
Diameter: 6.5mm
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2 KHz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

These unique Cutler-Hammer inductive proximity sensors by Eaton electrical business are designed to be used in extremely small spaces. A wide variety of models are available with housing diameters from 8 mm all the way down to 4 mm, allowing you to choose the one that best fits your application. The sensors are 3-wire devices that operate from 10 to 30V DC.

Additional Info: Protection: Transient, Power on False Pulse Suppression, Auto Reset Short Circuit