Menu Search
Inductive Sensors Sensor, Inductive Proximity; Limit Switch; Unshielded; NPN Output

EATON #E51NLT56PU

Sensor, Inductive Proximity; Limit Switch; Unshielded; NPN Output

SKU #78211386641
Manufacturer Series: E51 6P Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 24mm
Voltage: 10-30V AC
Wires - Voltage Type: 4 Wire DC
Output Mode: NO and NC
Shielding: Unshielded
Output Type: NPN
Sensing Position: Top
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: Standard, 50 Hz
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

E51 6P Plus Inductive Proximity Sensors from Eaton Electrical Sector are fully sealed, pre-wired and designed specifically to ensure reliability under the most adverse of environmental conditions. They have been proven to withstand the penetrating properties of dirt, dust, grit, extreme temperatures and humidity. The unitized design eliminates plug-in connections that can lead to reliability problems in rugged environments.