Menu Search
Inductive Sensors Sensor, Inductive Proximity; Limit Switch; 2 Wire; 13mm Sensing Range

EATON #E51ALS26PU

Sensor, Inductive Proximity; Limit Switch; 2 Wire; 13mm Sensing Range

SKU #78211386612
Manufacturer Series: E51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 13mm
Voltage: 20-264V AC/DC
Wires - Voltage Type: 2 Wire
Output Mode: NO
Shielding: Shielded
Connection Size: 2.4m (8 ft.)
Sensing Position: Side
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP68
Switching Frequency: 15/50 Hz
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Eaton E51 Limit Switch-Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.

Additional Info: Dimensions: 114.0 x 39.0 x 38.4mm