Menu Search
Inductive Sensors Sensor, Inductive Proximity; Cable Connection; PNP Output

EATON #E57-30JS10-H

Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU #78211302756
Manufacturer Series: E57
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-55V DC
Wires - Voltage Type: 4-Wire DC
Output Mode: NO and NC
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm Dia.
Material: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 250 Hz
Load Current - max: 3.5A
Temperature Rating: -40° to +158°F (-40° to +70°C)