Menu Search
EATON #E57-18PAU08-G

Sensor, Inductive Proximity; Cable Connection; PNP Output

SKU # 78211609693 Manufacturer Series: E57
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8mm
Voltage: Voltage Range
Wires - Voltage Type: 3
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Material - Body: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 500 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)