Menu Search
Search
EATON #E57P-12SPC2-C2

Sensor, Inductive Proximity; Cable Connection; 2mm Sensing Range

SKU # 78668590555 Manufacturer Series: E57P
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 1, 4X, 6P
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 2000 Hz
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)

For sensing applications requiring more demanding specifications, the new E57P performance series incorporates premium features without the premium price. Wide fast switching speed and laser-etched markings, the E57P series provides value at a low price point.