Menu Search
EATON #E52Q-DL20SAE01

Sensor, Inductive Proximity; Block; Shielded; 4-Pin Mini Connection

SKU # 78668522418 Manufacturer Series: E52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Connection Type: Connector, 4-Pin Mini
Shielding: Shielded
Nominal Dimensions: 1.57x1.57x2.96 in. (40.0x40.0x75.2mm)
Type: Inductive Proximity Sensor
Construction Style: Block
Sensing Range: 20mm
Voltage: 10-48V DC
Wires - Voltage Type: 4-Wire DC
Output Configuration: NO and NC (NPN/PNP)
Sensing Position: End
Material: Zinc Alloy
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP68
Switching Frequency: 100 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-25°F) to 70°C (158°F)
Response Time: 300ms

The E52 Cube Sensor from Eatons Electrical Sector is a high performance inductive proximity sensor, providing long sensing ranges in a compact, industry-standard package. The E52 Cube family features Eatons Auto configure output technology, which automatically detects NPN or PNP wiring states and switches the sensor accordingly, without user intervention. The E52 also utilizes complementary outputs to further reduce the number of models needed to cover a wide array of inductive sensing applications. Individual power and output LEDs make installation and troubleshooting easy. Combine the above features with the range and five-way mounting flexibility of the E52 Cube family, and chances are there is an E52 solution to your sensing needs. The E52 Cube was designed with the most heavy-duty applications in mind. Some of those applications include automotive manufacturing, aggregate machinery and metalworking applications.

Additional Info: Repeatability: 3 Percent, Hysteresis (Maximum):10 - 15 Percent, Off-State Leakage: Less Than 150 µA per output, Burden Current: Less Than 25 mA