Menu Search
Inductive Sensors Sensor, Inductive Proximity; Barrel/Tubular; 4mm Sensing Range

EATON #E55CAL12T110E

Sensor, Inductive Proximity; Barrel/Tubular; 4mm Sensing Range

SKU #78211388820
Manufacturer Series: E55
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 12mm
Sensing Position: End
Material - Body: PBT
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 1000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

E55 tubular inductive proximity sensors by Eaton electrical sector are constructed of corrosion resistant PBT plastic. They are ideally suited for wash down applications such as those found in food processing plants. They are available in 12 mm, 18 mm and 30 mm diameters, shielded or unshielded. Shielded units can be embedded in metallic surfaces.

Additional Info: Indicator LED: Lights When Output is ON