Menu Search
Inductive Sensors Sensor, Inductive Proximity; Barrel/Tubular; 3 Wire; Cable Connection
EATON #E57-30GS10-C

Sensor, Inductive Proximity; Barrel/Tubular; 3 Wire; Cable Connection

SKU # 78211428889 Manufacturer Series: E57
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.