Menu Search
Inductive Sensors Sensor, Inductive Proximity; Analog Output; 4-Pin Micro DC Connection

EATON #E59-A18A107D01P-C1

AccuProx Sensor, Inductive Proximity; Analog Output; 4-Pin Micro DC Connection

SKU #78668510452
Manufacturer Series: E59
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 7mm
Voltage: 15-30V DC
Wires - Voltage Type: 3 or 4 Wire DC
Shielding: Shielded
Output Type: Analog
Connection Type: Connector, 4-Pin Micro DC Pigtail
Diameter: 18mm Dia.
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 13
Load Current - max: 4-20 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Response Time: 5ms
Sensing Range Minimum: 1mm (0.039 in.)

The AccuProx from Eaton's electrical sector is a high performance analog inductive proximity sensor. The AccuProx family of analog sensors provide unmatched sensing range, linearity and resolution in an affordable and compact tubular package. Unlike stand

Additional Info: Accuracy: Less Than 2.2 Percent at max. Range