Menu Search
Inductive Sensors Sensor, Inductive Proximity; Alternate Frequency; 13mm Sensing Range

EATON #E51CLT26P

Sensor, Inductive Proximity; Alternate Frequency; 13mm Sensing Range

SKU #78211321472
Manufacturer Series: E51
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity Sensor
Construction Style: Limit Switch
Sensing Range: 13mm
Voltage: 120V AC
Wires - Voltage Type: 4 Wire AC
Output Mode: NO and NC
Output Configuration: Alternate Frequency
Shielding: Shielded
Connection Type: Screw Terminals
Connection Size: 1/2 in. NPT
Sensing Position: Top
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 15 Hz
Load Current - max: 1 A continuous
Temperature Rating: -13° to 158°F (-25° to 70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)

Uses #18 to #12 AWG wire. Include green screw to identify ground terminal. Use alternate frequency models to elimate interference when mounted close to standard frequency models.