Menu Search

EATON #E57-18LE12-C1

Sensor, Inductive Proximity; 3W; Body: 18mm; Semi-Shielded; NC; NPN

SKU: 78211393491
Manufacturer Series: E57 Premium+
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 12mm
Voltage: 6-48V DC
Wires - Voltage Type: Three-Wire
Output Mode: NC
Shielding: Semi-Shielded
Output Type: NPN
Connection Type: Cable, 2m
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Beam Type: 360° Viewable LED
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: (IP67) IP69K
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 2.6 in. (66.1mm)
Description
Sensor, Inductive Proximity; 3W; Stainless Steel; 6-48 VDC; Body: 18mm; Range:12mm; Semi-Shielded; NC; NPN; Cable, 2m