Menu Search
Inductive Sensors Sensor, Inductive Proximity; 3-pin Micro AC Connection; 69.1mm Probe

EATON #E57-18LE12-A1A

Sensor, Inductive Proximity; 3-pin Micro AC Connection; 69.1mm Probe

SKU #78211393338
Manufacturer Series: E57
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 12mm
Voltage: 20-132V AC
Wires - Voltage Type: Two-Wire (AC, AC/DC, DC)
Output Mode: NC
Shielding: Semi-shielded
Output Type: 360° Viewable LED
Connection Type: 3-pin Micro AC Connector
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Polycarbonate End Bell, Ryton® Front Cap
Enclosure Rating NEMA: NEMA 4, 4K, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP6, IP69K7
Switching Frequency: 20 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Temperature Rating - min: -13°F (-25°C)
Temperature Rating - max: 158°F (70°C)
Probe Length: 2.72 in. (69.1mm)

Avoid wiring AC/DC models in series, as sensors may not perform reliably.