Menu Search
Inductive Sensors Sensor; Inductive Proximity; 3 Wire; PNP Output; Cable Connection

EATON #E57EAL8T111SP

Sensor; Inductive Proximity; 3 Wire; PNP Output; Cable Connection

SKU #78211390885
Manufacturer Series: E57
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 1mm
Voltage: 10-30V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 8mm Dia.
Material: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)