Menu Search
Inductive Sensors Sensor; Inductive Proximity; 3 Wire; NPN Output; Cable Connection
EATON #E57EAL8T110EP

Sensor; Inductive Proximity; 3 Wire; NPN Output; Cable Connection

SKU # 78211390887 Manufacturer Series: E57
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 10-30V AC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 8mm
Material - Body: Stainless Steel
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)