Menu Search
Inductive Sensors Sensor, Inductive Proximity; 3 Wire; Cable Connection
EATON #E59-M30A115C02-D1

iProx Sensor, Inductive Proximity; 3 Wire; Cable Connection

SKU # 78668587947 Manufacturer Series: E59
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 15mm
Voltage: 6-48V DC
Wires - Voltage Type: 3-Wire DC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Sensing Position: End
Material - Body: 303 Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)

The iProx represents the highest performance, most versatile tubular inductive sensor offered by Eaton Electrical Sector. By utilizing an embedded microprocessor and exclusive SmartSense technology, iProx can sense up to three times farther than typical sensors of its class, while providing an unheard-of level of customization.

Additional Info: Face Material: Ryton, Protection: Auto Reset, Cable Type: PVC, Accuracy: Less Than 1 Percent sensing range