Menu Search
Search
EATON #E57-12GS02-A1AB

Sensor, Inductive Proximity; 2 Wire; 3-Pin Micro AC Connection

SKU # 78668553581 Manufacturer Series: E57
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Connection Size: M12x1
Connection Type: Connector, 3-Pin Micro AC
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Shielding: Shielded
Output Type: NC
Diameter: 12mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.

Additional Info: PVC Jacket