Menu Search
Search
EATON #E51ALS5S12

Sensor, Inductive Proximity; 2 Wire; Pre-Wired Cable Connection

SKU # 78211387954 Manufacturer Series: E51
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 24mm
Voltage: 20-264V AC/DC
Wires - Voltage Type: 2 Wire
Output Mode: NO or NC
Shielding: Unshielded
Connection Type: Pre-Wired Cable
Connection Size: 3.7m (12 ft.)
Sensing Position: Side
Material: Die-cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 15/50 Hz
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Eaton E51 Limit Switch-Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.

Additional Info: Dimensions: 114.0 x 39.0 x 38.4 mm