Menu Search
EATON #E57MAL18A2B1-Z

Sensor; Inductive Proximity; 2 Wire; Mini Connection

SKU # 78211384489 Manufacturer Series: E57 Premium+
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Shielding: Unshielded
Connection Type: Connector, Mini
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: 303 Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 20 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

The Cutler-Hammer Premium Plus series inductive proximity sensors by Eaton electrical business have improved sensing performance, product durability and selection. This improved line of sensors carries the Premium Plus series name because we have upgraded the design to a rugged stainless steel body, shock resistant front caps and impact absorbing potting compound. Plus the Premium Plus series line now includes a choice of AC, AC/DC and DC-only, 12, 18 and 30 mm sensors with unmatched noise immunity of greater than 20V/meter.