Menu Search
EATON #E51ALS16PC

Sensor, Inductive Proximity; 2 Wire; Mini Connection

SKU # 78211388139 Manufacturer Series: E51
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 13mm
Voltage: 20-264V AC/DC
Wires - Voltage Type: 2 Wire
Output Mode: NO or NC
Shielding: Shielded
Connection Type: Connector, Mini
Sensing Position: Side
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 15/50 Hz
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Eaton E51 Limit Switch-Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.

Additional Info: Dimensions: 118.0 x 40.0 x 40.0 mm