Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; Cable Connection
EATON #E57-18GS05-D

Sensor, Inductive Proximity; 2 Wire; Cable Connection

SKU # 78211428873 Manufacturer Series: E57 Global
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 10-30V DC
Wires - Voltage Type: 2-Wire DC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 1000 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)