Menu Search
Inductive Sensors Sensor, Inductive Proximity; 2 Wire; Cable Connection

EATON #E55CBL12A2

Sensor, Inductive Proximity; 2 Wire; Cable Connection

SKU #78211388803
Manufacturer Series: E55
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 2mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Configuration: NC
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 12mm Dia.
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 25 Hz
Load Current - max: 150 mA
Temperature Rating: -25°C (-13°F)-70°C (158°F)