Menu Search
EATON #E55CAL18A2

Sensor, Inductive Proximity; 2 Wire; Cable Connection

SKU # 78211388806 Manufacturer Series: E55
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm
Material: Plastic
Material - Face: Nonmetallic
Enclosure Rating NEMA: NEMA 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 25 Hz
Load Current - max: 150 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)