Menu Search
EATON #E57-30GS10-AAB

Sensor, Inductive Proximity; 2 Wire; 3-Pin Micro Connection

SKU # 78211466522 Manufacturer Series: E57 Global
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 20-250V AC
Wires - Voltage Type: 2-Wire AC
Output Mode: NO
Shielding: Shielded
Connection Type: Connector, 3-Pin Micro
Connection Size: 1/2-20 UNF
Diameter: 30mm
Material: Nickel Plated Brass
Material - Face: Nonmetallic
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)