Menu Search
Inductive Sensors Sensor, Inductive Proximity; 120V AC; 4 Wire; 3-Pin Connection

EATON #E51ALS16P30

Sensor, Inductive Proximity; 120V AC; 4 Wire; 3-Pin Connection

SKU #78211418597
Manufacturer Series: E51
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Inductive Proximity
Construction Style: Limit Switch
Sensing Range: 13mm
Voltage: 120V AC
Wires - Voltage Type: 4 Wire
Output Mode: NO or NC
Shielding: Shielded
Connection Type: Connector, 3-Pin
Sensing Position: Side
Material: Die Cast Zinc
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 15 Hz
Load Current - max: 500 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Eaton E51 Limit Switch-Style Sensors offer high performance in a limit switch-style housing. The modular, plug-in components provide application flexibility, ease of maintenance and reduced inventory.

Additional Info: Dimensions: 118.0 x 40.0 x 40.0mm