Menu Search

EATON #E57-30GS10-D

Inductive Proximity Sensor NPN/PNP 30mm

SKU: 78211428885
Manufacturer Series: E57
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 10-30V AC
Wires - Voltage Type: 2 Wire DC
Shielding: Shielded
Output Type: NPN/PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Sensing Position: End
Material - Body: Nickel Plated Brass
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 500 Hz
Load Current - max: 100 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
The global proximity sensor family was created by Eaton electrical sector with the high volume OEM in mind. It has been optimized to include only those functions necessary for basic, reliable sensing.