EATON #E57EAL6T111SP

Inductive Proximity Sensor N.O. (PNP) 6.5mm

SKU: 78211390872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Unthreaded
Sensing Range: 1mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 3-Pin Nano
Diameter: 6.5mm
Sensing Position: End
Material - Body: Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 2 KHz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57
Description
These unique Cutler-Hammer inductive proximity sensors by Eaton electrical business are designed to be used in extremely small spaces. A wide variety of models are available with housing diameters from 8 mm all the way down to 4 mm, allowing you to choose the one that best fits your application. The sensors are 3-wire devices that operate from 10 to 30V DC.
Additional Info: Protection: Transient, Power on False Pulse Suppression, Auto Reset Short Circuit