EATON #E55CAL12T111E

Inductive Proximity Sensor N.O. (PNP) 12mm

SKU: 78211388818
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 4mm
Voltage: 10-30V AC
Wires - Voltage Type: 3 Wire DC
Output Mode: NO
Shielding: Unshielded
Output Type: PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 12mm
Sensing Position: End
Material - Body: PBT
Enclosure Rating NEMA: NEMA 3, 3S, 4, 4X, 13
Enclosure Rating IEC: IEC IP66
Switching Frequency: 1000 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E55
Description
E55 tubular inductive proximity sensors by Eaton electrical sector are constructed of corrosion resistant PBT plastic. They are ideally suited for wash down applications such as those found in food processing plants. They are available in 12 mm, 18 mm and 30 mm diameters, shielded or unshielded. Shielded units can be embedded in metallic surfaces.
Additional Info: Indicator LED: Lights When Output is ON