EATON #E59-M30A115D01-D1

Inductive Proximity Sensor N.O.(NPN or PNP) 30mm Dia.

SKU: 78668587948
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 15mm
Voltage: 6-48V DC
Wires - Voltage Type: 3-Wire DC
Shielding: Shielded
Output Type: NO(NPN or PNP)
Connection Type: Connector, 4-Pin Micro DC
Diameter: 30mm Dia.
Sensing Position: End
Material - Body: 303 Stainless Steel
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)
Manufacturer Series: E59 iProx
Description
The iProx represents the highest performance, most versatile tubular inductive sensor offered by Eaton Electrical Sector. By utilizing an embedded microprocessor and exclusive SmartSense technology, iProx can sense up to three times farther than typical sensors of its class, while providing an unheard-of level of customization.
Additional Info: Face Material: Ryton, Protection: Auto Reset, Cable Type: PVC, Accuracy: Less Than 1 Percent sensing range