Menu Search

EATON #E57RBL18T111SD

Inductive Proximity Sensor N.C. (PNP) 18mm

SKU: 78211386431
Manufacturer Series: E57 Premium+
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 5mm
Voltage: 6-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Shielded
Output Type: PNP
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M18x1
Diameter: 18mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67, IP69K
Switching Frequency: 500 Hz
Load Current - max: 500 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
The Cutler-Hammer Premium Plus series inductive proximity sensors by Eaton electrical business have improved sensing performance, product durability and selection. This improved line of sensors carries the Premium Plus series name because we have upgraded the design to a rugged stainless steel body, shock resistant front caps and impact absorbing potting compound. Plus the Premium Plus series line now includes a choice of AC, AC/DC and DC-only, 12, 18 and 30 mm sensors with unmatched noise immunity of greater than 20V/meter.