Menu Search

EATON #E57SBL30T110

Inductive Proximity Sensor N.C. (NPN) 30mm

SKU: 78211370073
Manufacturer Series: E57 Premium+
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10mm
Voltage: 6-48V DC
Wires - Voltage Type: 3 Wire DC
Output Mode: NC
Shielding: Shielded
Output Type: NPN
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 300 Hz
Load Current - max: 250 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Description
The new Premium Plus series short barrel inductive proximity sensors from Eaton electrical sector feature the same sensing ranges as our standard length sensors, but in a body with a substantially shorter length. This allows the sensors to be used in applications where mounting space is limited.