Type:
Inductive Proximity Sensor
Construction Style:
Tubular, Threaded
Sensing Range:
4mm
Voltage:
10-48V DC
Wires - Voltage Type:
3 Wire DC
Output Mode:
NC
Shielding:
Shielded
Output Type:
NPN
Connection Type:
Connector, 4-Pin Micro DC
Connection Size:
M12x1
Diameter:
12mm
Sensing Position:
End
Material - Body:
Stainless Steel
Material - Face:
Ryton
Enclosure Rating NEMA:
NEMA 1, 4X, 6P
Enclosure Rating IEC:
IEC IP67, IP69K
Switching Frequency:
1200 Hz
Load Current - max:
300 mA
Temperature Rating:
-40° to +158°F (-40° to +70°C)
Manufacturer Series:
E57P