EATON #E57SBL30A4EA

Inductive Proximity Sensor N.C. 30mm

SKU: 78211368623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 15mm
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Shielding: Unshielded
Output Type: NC
Connection Type: Connector, 3-Pin Micro AC
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Enclosure Rating NEMA: NEMA 4, 4X, 6, 6P, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 60 Hz
Load Current - max: 200 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)
Manufacturer Series: E57 Premium Plus
Description
The new Premium Plus series short barrel inductive proximity sensors from Eaton electrical sector feature the same sensing ranges as our standard length sensors, but in a body with a substantially shorter length. This allows the sensors to be used in applications where mounting space is limited.