EATON #E57SBL12A4E5

Inductive Proximity Sensor N.C. 12mm

SKU: 78668553362
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity Sensor
Construction Style: Tubular, Threaded
Sensing Range: 4mm
Voltage: 20-250V AC
Wires - Voltage Type: 2 Wire AC
Shielding: Unshielded
Output Type: NC
Connection Type: Cable
Connection Size: 5m (16.4 ft.)
Diameter: 12mm
Sensing Position: End
Material - Body: Stainless Steel
Material - Face: Ryton
Manufacturer Series: E57
Description
Eaton carries several options for your sensing needs in the E57 two-wire family. The stainless steel models are available in a standard length or short body, while available in AC or AC/DC configurations. The nickel brass body models are available in standard length and either AC or DC two-wire configurations.